Shop All Task Lighting
Waldmann
TaskLight DA, 15.7in, Articulating, 23W, SLV
Mfr # 113735000-00809742
Zoro # G907111233
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Lighting Technology LED
- Color Temperature 4000K
- Power Cord Length 11 ft
- Mount Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waldmann
- MFR # 113735000-00809742
- Zoro # G907111233
- Country of Origin Germany
- Category Task Lighting
Dimensions
Power Cord Length | 11 ft |
Details
Item | Task Light Double-Arm,15.7 in |
Color | Silver |
Lighting Technology | LED |
Color Temperature | 4000K |
Mount Type | Clamp |
Operating Voltage | 100 to 240V AC |
Arm Reach | 30.9 in |
Arm Adjustability | Any Which Way |
Arm Design | Articulating |
Maximum Brightness | 1,500 lm |
Includes Bulb | Yes |
Electrical Connection Type | Plug |
Color Rendering Index | 90 |
IP Rating | IP20 |
Bulb Wattage | 23 W |
Description
Task Light Double-Arm,15.7 in, Arm Reach 30.9 in, Arm Design Articulating, Bulb Wattage 23 W, Color Silver, IP Rating IP20, Lighting Technology LED, Maximum Brightness 1,500 lm, Mount Type Clamp, Operating Voltage 100 to 240V AC, Power Cord Length 11 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 90, Color Temperature 4000K, Electrical Connection Type Plug, Head Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY28L8CST-UN3-DIM)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT)
- ILC Replacement For PHILIPS F55BX835 (F55BX/835)
- ILC Replacement for Sylvania 25A 277v replacement light bulb lamp, 2PK (25A 277V SYLVANIA)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- WALDMANN Task Light DA, 8.6in, Articulating, 12W, SLV (113734000-00809719)
- WALDMANN LED Task Light, Gooseneck, 24V DC, 6 Deg (112385M20)
- MILWAUKEE TOOL M12 ROVER Service Light, M12 2.0 Battery (2367-20, 48-11-2420)
- Waldmann Task Lighting