Shop All Task Lighting
Waldmann
Task Light, Pivoting Head Type, 8.5W
Mfr # 113185000-00668613
Zoro # G6411749
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 8.5 W
- Lumens 600 lm
- Voltage 24
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 113185000-00668613
- Zoro # G6411749
- Country of Origin Germany
- Category Task Lighting
Dimensions
Manufacturers Warranty Length | 5 yr |
Cord Length | 12 ft |
Power Cord Length | 12 ft |
Head Diameter | 3.11 in |
Manufacturer Warranty Length | 5 yr |
Description
Task Light, Arm Reach Not Applicable, Arm Design Articulating, Bulb Wattage 8.5 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 600 lm, Mount Type Magnet, Screw-Down Base, Operating Voltage 12 to 28V AC, 12 to 40V DC, Power Cord Length 12 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type Wire Leads, Head Diameter 3.11 in, Arm Material Aluminum, Arm Material Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 IC Airtight Shallow New Construction Housing for LED Inserts (EL560ICA)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 20PK (72662)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- WALDMANN LED Task Light, Goose, 95 to 240V AC, 6 Deg (112385M10)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- WALDMANN LED Task Light, Gooseneck, 24V DC, 6 Deg (112385M20)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- Waldmann Task Lighting