Shop All Task Lighting
Waldmann
Task Light, Gooseneck Type, 8.5W
Mfr # 113184000-00680272
Zoro # G6411730
original price:
$509.07
18% off
new price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 8.5 W
- Lumens 600 lm
- Arm Length 24 in
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 113184000-00680272
- Zoro # G6411730
- Country of Origin Germany
- Category Task Lighting
Dimensions
Arm Length | 24 in |
Manufacturers Warranty Length | 5 yr |
Cord Length | 10.5 ft |
Head Diameter | 3.11 in |
Manufacturer Warranty Length | 5 yr |
Power Cord Length | 10 1/2 ft |
Description
Task Light, Arm Reach 24 in, Arm Design Gooseneck, Bulb Wattage 8.5 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 600 lm, Mount Type Clamp, Screw-Down Base, Operating Voltage 12 to 28V AC, 12 to 40V DC, Power Cord Length 10 1/2 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type Wire Leads, Head Diameter 3.11 in, Arm Material Aluminum, Arm Material Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11302)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB4)
- NEBO Waterproof, Impact-Resistant Omni-Directional C-O-B 1,500 Lumen Work Light (NEB-WLT-1010)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- WALDMANN LED Task Light, Gooseneck, 24V DC, 6 Deg (112385M20)
- WALDMANN Task Light DA, 8.6in, Articulating, 12W, SLV (113734000-00809719)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560002-00006272)
- WALDMANN TaskLight DA, 15.7in, Articulating, 23W, SLV (113735000-00809742)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- Waldmann Task Lighting