Shop All Task Lighting
Waldmann
Task Light DA, 8.6in, Articulating, 12W, SLV
Mfr # 113734000-00809719
Zoro # G307111284
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Lighting Technology LED
- Color Temperature 4000K
- Maximum Brightness 700 lm
- Operating Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waldmann
- MFR # 113734000-00809719
- Zoro # G307111284
- Country of Origin Germany
- Category Task Lighting
Dimensions
Power Cord Length | 10 ft |
Details
Item | Task Light Double-Arm,8.6 in |
Color | Silver |
Lighting Technology | LED |
Color Temperature | 4000K |
Maximum Brightness | 700 lm |
Operating Voltage | 100 to 240V AC |
Bulb Wattage | 12 W |
Arm Reach | 30.9 in |
Arm Design | Articulating |
IP Rating | IP20 |
Arm Adjustability | Any Which Way |
Electrical Connection Type | Plug |
Mount Type | Clamp |
Color Rendering Index | 90 |
Includes Bulb | Yes |
Description
Task Light Double-Arm,8.6 in, Arm Reach 30.9 in, Arm Design Articulating, Bulb Wattage 12 W, Color Silver, IP Rating IP20, Lighting Technology LED, Maximum Brightness 700 lm, Mount Type Clamp, Operating Voltage 100 to 240V AC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 90, Color Temperature 4000K, Electrical Connection Type Plug, Head Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua S950rl-ho replacement light bulb lamp (S950RL-HO VIQUA)
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V Carded (S8603)
- ILC Replacement for GE General Electric G.E Wb25x10030 replacement light bulb lamp (WB25X10030)
- TCP Elite LED, 17W BR40, DIM, 3000K, Flood (LED17BR40D30K)
- WALDMANN LED Task Light, Goose, 95 to 240V AC, 6 Deg (112385M10)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560002-00006272)
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- WALDMANN TaskLight DA, 15.7in, Articulating, 23W, SLV (113735000-00809742)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- ALERA Task Lamp, 6"w x 7.5"d x 16"h, Black (ALELMP832B)
- Waldmann Task Lighting