Shop All Task Lighting
This Product is Discontinued
Waldmann
Task Light, Articulating Arm, LED, 47W (Discontinued)
Mfr # 113573000-00741214
Zoro # G9187665
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 47 W
- Lumens 1,950 lm
- Arm Length 40 in
- Voltage 100 to 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waldmann
- MFR # 113573000-00741214
- Zoro # G9187665
- Country of Origin Germany
- Category Task Lighting
Dimensions
Arm Length | 40 in |
Cord Length | 10 ft |
Manufacturers Warranty Length | 10 yr |
Manufacturer Warranty Length | 10 yr |
Power Cord Length | 10 ft |
Description
Task Light, Arm Reach 40 in, Arm Design Articulating, Bulb Wattage 34 W, Color Silver, IP Rating IP20, Lighting Technology LED, Maximum Brightness 1,950 lm, Mount Type Bracket, Clamp, Operating Voltage 100 to 240V AC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Electrical Connection Type Plug, Application Assembly, Inspection or Office Environments, Laboratories, Quality Control Workspaces, Arm Material Aluminum, Cord Designation SPT-3, Cord Wire Gauge 18 AWG, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.