Shop All Task Lighting
This Product is Discontinued
Waldmann
Task Light, Articulating Arm, LED, 15W (Discontinued)
Mfr # 112576000-00562055
Zoro # G9187647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 15 W
- Lumens 650 lm
- Arm Length 40 in
- Voltage 100 to 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 112576000-00562055
- Zoro # G9187647
- Country of Origin Germany
- Category Task Lighting
Dimensions
Arm Length | 40 in |
Cord Length | 10 ft |
Manufacturers Warranty Length | 10 yr |
Power Cord Length | 11 ft |
Manufacturer Warranty Length | 10 yr |
Description
Task Light, Arm Reach 40 in, Arm Design Articulating, Bulb Wattage 14 W, Color Silver, IP Rating IP20, Lighting Technology LED, Maximum Brightness 650 lm, Mount Type Clamp, Wall, Operating Voltage 100 to 240V AC, Power Cord Length 11 ft, Arm Adjustability Any Which Way, Electrical Connection Type Plug, Application Assembly, Inspection or Office Environments, Laboratories, Quality Control Workspaces, Arm Material Aluminum, Arm Material Finish Anodized, Cord Designation SPT-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.