Shop All Task Lighting
Waldmann
Task Light, Articulating, 30 W, Silver
Mfr # 113736000-00809773
Zoro # G406110652
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Dimmable Yes
- Color Temperature 4000K, 5000K
- Lighting Technology LED
- Standards cETL Approved, ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waldmann
- MFR # 113736000-00809773
- Zoro # G406110652
- Country of Origin Germany
- Category Task Lighting
Dimensions
Overall Height | 22.7 in |
Head Depth | 2.48 in |
Power Cord Length | 11 ft |
Head Width | 22.7 in |
Details
Item | Task Light |
Color | Silver |
Dimmable | Yes |
Color Temperature | 4000K, 5000K |
Lighting Technology | LED |
Standards | cETL Approved, ETL Listed |
Head Material | Aluminum |
Features | Add-On 3.5 in Magnifier is Available, Glare-Free Clear Prismatic or Satine Acrylic Lens Options, Spring-Balanced Arm with 3D Head Joint, Touch Panel Integrated in the Luminaire Head for On/Off and 100% to 10% Dimming |
Head Material Finish | Anodized |
Maximum Brightness | 2,300 lm |
Color Rendering Index | 80 |
IP Rating | IP20 |
Mount Type | Screw-Down Base |
Arm Reach | 30.9 in |
Electrical Connection Type | Plug |
Bulb Wattage | 30 W |
Arm Design | Articulating |
Arm Adjustability | Any Which Way |
Operating Voltage | 100 to 240V AC |
Includes Mounting Hardware | Yes |
Description
Task Light, Arm Reach 30.9 in, Arm Design Articulating, Bulb Wattage 30 W, Color Silver, IP Rating IP20, Lighting Technology LED, Maximum Brightness 2,300 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 11 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 80, Color Temperature 4000K, 5000K, Electrical Connection Type Plug, Head Diameter Not Applicable, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- HHIP 1.1 Watt 23" LED Waterproof Bolt On Work Light (8401-0458)
- SIGNIFY Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin (479626)
- WALDMANN LED Task Light, Goose, 95 to 240V AC, 6 Deg (112385M10)
- WALDMANN LED Task Light, Gooseneck, 24V DC, 6 Deg (112385M20)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- LTA AIRLIGHT INFLATABLE LIGHT TOWER - 10 FT (X1170)
- Waldmann Task Lighting