Shop All Magnifier Lights
Waldmann
Round Magnifier Light, Gray, 3.5 Diopter
Mfr # 113525000-00698859
Zoro # G6545143
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 1.88x
- Lumens 1,200 lm
- Diopter 3.5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 113525000-00698859
- Zoro # G6545143
- Country of Origin Germany
- Category Magnifier Lights
Dimensions
Lens Diameter | 6.3 in |
Overall Length | 31 in |
Arm Length | 31 in |
Cord Length | 9 ft |
Power Cord Length | 10 ft |
Overall Height | 42 in |
Manufacturer Warranty Length | 5 yr |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 32.4 in, Clamping Capacity 2.75 in, Color Gray, Color Rendering Index 80, Color Temperature 5000K, Diopter 3.5, Lens Diameter 6.3 in, Lens Material PMMA Acrylic, Lens Shape Round, Lighting Technology LED, Magnification 1.88x, Maximum Brightness 1,200 lm, Mount Type Clamp, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Arm Material Aluminum, Arm Material Finish Anodized, Dimmable Yes, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/850/LS EX39 G3 BB 3/1)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- ASD LIGHTING Lamp, LED, A19, E26, 5.5W, 3K (ASD-LED-A19N26-5.5-30)
- WALDMANN Inspection LED Magnifier, Glass, 12 W (113460005)
- PROLINE Magnifier Light Bracket, Lt Gray (LOMB-A31)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE45)
- MG ELECTRONICS 3-Diopter Fluorescent Magnifier Lamp w/ AC Receptacle, White (LUX520W.)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- AVEN Magnifier Light, LED, 1.75 Magnification (26505-LED-XL3)
- Waldmann Magnifier Lights