Shop All Portable and Task Lighting Accessories
Waldmann
Powerful Magnetic Base 3.2", Black, Steel
Mfr # 190058019-00807466
Zoro # G207141275
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 3.2 in
- Material Steel
- Arm Material Steel
- Compatible with Brand ABL, Raptor, Ring LED, Rocia.focus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 190058019-00807466
- Zoro # G207141275
- Country of Origin Germany
- Category Portable and Task Lighting Accessories
Dimensions
Overall Depth | 3.2 in |
Details
Item | Powerful Magnetic Base 3.2" |
Color | Black |
Material | Steel |
Arm Material | Steel |
Compatible with Brand | ABL, Raptor, Ring LED, Rocia.focus |
Mount Type | Magnet |
Compatible with Manufacturer Model Number | 112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10 |
Product Type | Magnetic Base |
Compatible Manufacturer Part Number | 112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10 |
Compatible with Manufacturer Model Number [NEW] | 112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10 |
Compatible with Manufacturer Part Number | 112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10 |
Compatible Manufacturer Model Number | 112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10 |
For Use with Mfr. Model Number | 112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10 |
For Use With Mfr. Model Number | 112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10 |
Description
Powerful Magnetic Base 3.2 In., Clamping Capacity Not Applicable, Color Black, Compatible with Brand ABL, Raptor, Ring LED, Rocia.focus, Compatible with Manufacturer Model Number 112385M20 RAPTOR: 113259000-00641127, 113184000-00680272, 113185000-00668613 RING LED: 113142M10, 113259000-00641174, 113260000-00641130, 113260000-00641177, 113261000-00641180, 113261000-00641183 ROCIA.focus: 113182000-00680110, ABLTL: 112385M10, Material Steel, Mount Type Magnet, Overall Depth 3.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable 1,800 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1022)
- JUNO LIGHTING Recessed Trim, 6in, White Baffle (24 WWH)
- NUVO 2 Light 10 in. Flush Mount Medium White Mushroom White (SF77-062)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED40/G8S1)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- Waldmann Portable and Task Lighting Accessories