Shop All Fixed- Mount Work Lights
Waldmann
Overhead Task Light, LED, 3700 lm, 43W, Gray
Mfr # 113476000-00704993
Zoro # G6257489
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100 to 240
- Cord Type GST
- Standards CE Certified, ETV Listed, RoHS Complaints
- Lamp Type Led
- Special Features Broad Light Output for Assembly Workstations, Three Lengths to Match Any Workspace Size, Through Wiring Capability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waldmann
- MFR # 113476000-00704993
- Zoro # G6257489
- Country of Origin Germany
- Category Fixed- Mount Work Lights
Dimensions
Manufacturers Warranty Length | 5 yr |
Cord Length | 8 ft |
Manufacturer Warranty Length | 5 yr |
Overall Height | 1.57 in |
Overall Length | 47.2 in |
Overall Width | 4.72 in |
Power Cord Length | 8 ft |
Description
Overhead Task Light, IP Rating IP20, Lighting Technology LED, Maximum Brightness 3,700 lm, Mount Type Bracket, Operating Voltage 120 to 240V AC, Overall Length 47.2 in, Power Cord Length 8 ft, Tube Diameter Not Applicable, Wattage 43 W, Resistance Properties Dust Ignition Proof, Adjustability Non-Adjustable, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type Plug, Hazardous Location Specification Not Rated, Includes Bulb Built-In, Machine Light Type Linear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for USHIO FST 12V-10W/C/XX (FST 12V-10W/C/XX USHIO)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL830/ALTO 30PK)
- SCIPIO Tactical LED Flashlight 2000 Lumens (1903021R)
- SUNSHINE LIGHTING Sunlite® FB31/SP835 31W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, Neutral White (30270-SU)
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641183)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641180)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- NEBO Rechargeable 500 Lumen Dual Work Light and Spot Light (NEB-WLT-0022)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- COAST PRODUCTS PM500R Re-Chargeable Pro Mount Light (21074)
- Waldmann Fixed- Mount Work Lights