Shop All Task Lighting
Waldmann
Magnifier Light, LED Type, 500 lm, 6W
Mfr # 113142M10
Zoro # G6411706
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 6 W
- Lumens 500 lm
- Arm Length 15 3/4 in
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 113142M10
- Zoro # G6411706
- Country of Origin Germany
- Category Task Lighting
Dimensions
Arm Length | 15 3/4 in |
Cord Length | 7.5 ft |
Lens Diameter | 2.8 in |
Overall Length | 16 in |
Power Cord Length | 7 1/2 ft |
Manufacturer Warranty Length | 5 yr |
Overall Height | 31 in |
Description
Round Magnifier Light, Arm Design Gooseneck, Arm Reach 25.5 in, Clamping Capacity 2.75 in, Color Black/Silver, Color Rendering Index 80, Color Temperature 3700K, 4300K, Diopter 6, Lens Diameter 2.8 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.5x, Maximum Brightness 500 lm, Mount Type Clamp, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Arm Material Anodized Aluminum, Arm Material Finish Silver Metallic, Cord Wire Gauge 22 AWG, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/UF18/G 10/1)
- ILC Replacement for Light Bulb / Lamp F14/t8/d replacement light bulb lamp (F14/T8/D LIGHT BULB / LAMP)
- STREAMLIGHT Silver Yes 325 lm lm (73300)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- WALDMANN Electronic Ballast (209559049)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- WALDMANN TaskLight DA, 15.7in, Articulating, 23W, SLV (113735000-00809742)
- WALDMANN Task Light DA, 8.6in, Articulating, 12W, SLV (113734000-00809719)
- LORELL LED Task Lighting Starter Kit, PK3 (82020)
- Waldmann Task Lighting