Waldmann

Magnifier Light, LED Type, 1500 lm, 13W (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Task Lighting

Key Features

  • Lamp Type Led
  • Watts 13 W
  • Lumens 1,500 lm
  • Arm Length 43 in
  • Lamp Included Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Arm Length 43 in
Cord Length 10 ft
Overall Length 43 in
Lens Diameter 4.25 in x 6.5 in
Lens Height 4.25 in
Overall Height 43 in
Lens Width 6.5 in
Power Cord Length 10 ft

Description

Rectangular Magnifier Light, Arm Reach 43 in, Color Silver, Diopter 3, Lens Diameter 4.25 in x 6.5 in, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 1,500 lm, Mount Type Screw-Down Base, Cord Wire Gauge 22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products