Shop All Tubular Machine Tool Lights
Waldmann
Machine Light, Linear, LED, 21W, 506 lm
Mfr # 113067M20
Zoro # G9187717
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Tool Light Type Linear Machine Tool Light
- Lighting Technology LED
- Voltage 100 to 240V AC
- Watts 21 W
- Lumens 506 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 113067M20
- Zoro # G9187717
- Country of Origin Germany
- Category Tubular Machine Tool Lights
Dimensions
Overall Length | 23.24 in |
Outside Dia. | 2.75 in |
Cord Length | 16 ft |
Overall Height | 2.25 in |
Power Cord Length | 16 ft |
Manufacturer Warranty Length | 10 yr Mechanical Components, 5 yr Electronic Components |
Overall Width | 2.75 in |
Description
Linear Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 1,650 lm, Mount Type Clamp, Operating Voltage 100/120/220 to 240V AC, Overall Length 23.24 in, Power Cord Length 16 ft, Wattage 21 W, Resistance Properties Impact Resistant, Waterproof, Adjustability Adjustable +/- 65 Degrees with Accessory Brackets, Color Rendering Index 85, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated, Includes Bulb Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- ILC Replacement for Germ Guardian Lb1000 replacement light bulb lamp (LB1000 GERM GUARDIAN)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (604 WWH)
- ILC Replacement for Advance 71a8493 (71A8493 ADVANCE)
- WALDMANN Machine Light, IP54, LED, 1890lm (114043000-00801374)
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641174)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1680 lm (113163M20)
- WALDMANN Machine Light, IP54, LED, 2520lm (114047000-00801394)
- Waldmann Tubular Machine Tool Lights