Shop All Portable and Task Lighting Accessories
Waldmann
Machine Light, Linear, LED, 21W, 506 lm
Mfr # 113059M20
Zoro # G9187701
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 21 W
- Tube Material Aluminum
- Machine Tool Light Type Linear Machine Tool Light
- Includes M12 Connector
- Cord Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 113059M20
- Zoro # G9187701
- Country of Origin Germany
- Category Portable and Task Lighting Accessories
Dimensions
Cord Length | 16 ft |
Outside Dia. | 2.75 in |
Overall Length | 21.08 in |
Overall Height | 2.25 in |
Overall Width | 2.75 in |
Manufacturer Warranty Length | 10 yr Mechanical Components, 5 yr Electronic Components |
Power Cord Length | 16 ft |
Description
Linear Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 1,650 lm, Mount Type Clamp, Operating Voltage 100/120/220 to 240V AC, Overall Length 21.08 in, Power Cord Length 16 ft, Wattage 21 W, Resistance Properties Impact Resistant, Waterproof, Adjustability Adjustable +/- 65 Degrees with Accessory Brackets, Color Rendering Index 85, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated, Includes Bulb Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Mr16 9W/75W Gu10 Dim Led 3000K (BPMR16/GU10/800/L)
- ILC Replacement for Philips SOX E 18W replacement light bulb lamp (SOX E 18W PHILIPS)
- VICTORY LIGHT Banker's Brass Desk Lamp (VLU9B101AB)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/XL/SPX41/HL/ECO)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- WALDMANN Mounting Clamp, 2.5-5.3" Span, Metal (190033019-00014950)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- WALDMANN Replacement Lamp, CFL, 24W, 2G11, 4100K (450024M10)
- Waldmann Portable and Task Lighting Accessories