Shop All Tubular Machine Tool Lights
Waldmann
Machine Light, Linear, LED, 20W, 444 lm
Mfr # 113079M20
Zoro # G9187735
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Tool Light Type Linear Machine Tool Light
- Lighting Technology LED
- Voltage 100 to 240V AC
- Watts 20 W
- Lumens 444 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 113079M20
- Zoro # G9187735
- Country of Origin Germany
- Category Tubular Machine Tool Lights
Dimensions
Cord Length | 16 ft |
Overall Length | 32.1 in |
Outside Dia. | 2.75 in |
Overall Height | 2.25 in |
Manufacturer Warranty Length | 10 yr Mechanical Components, 5 yr Electronic Components |
Overall Width | 2.75 in |
Power Cord Length | 16 ft |
Description
Linear Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 1,250 lm, Mount Type Clamp, Operating Voltage 100/120/220 to 240V AC, Overall Length 32.1 in, Power Cord Length 16 ft, Wattage 15 W, Resistance Properties Impact Resistant, Waterproof, Adjustability Adjustable +/- 65 Degrees with Accessory Brackets, Color Rendering Index 85, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated, Includes Bulb Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Flash Tube, Replacement For Donsbulbs K149128A (K149128A)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- ILC Replacement for Eiko 150bt15/h/w replacement light bulb lamp (150BT15/H/W EIKO)
- CURRENT GE LED+ CAM E26 (Medium) LED Dusk to Dawn Bulb Soft White 60 W , 2PK (93121493)
- WALDMANN Machine Light, IP54, LED, 2520lm (114047000-00801394)
- WALDMANN Machine Light, Linear, LED, 26W, 597 lm (113083M20)
- WALDMANN Tubular Machine Tool Light, 24VDC, 480 lm (113161M20)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1080 lm (113162M20)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1680 lm (113163M20)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- Waldmann Tubular Machine Tool Lights