Shop All Tubular Machine Tool Lights
Waldmann
Machine Light, IP54, LED, 630lm
Mfr # 114035000-00801346
Zoro # G903529018
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Tool Light Type Linear Machine Tool Light
- Lighting Technology LED
- Voltage 22 to 26 V DC
- Watts 6 W
- Lumens 630 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waldmann
- MFR # 114035000-00801346
- Zoro # G903529018
- Country of Origin Germany
- Category Tubular Machine Tool Lights
Dimensions
Cord Length | 16.4 ft |
Outside Dia. | 25 mm |
Overall Length | 13.2 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 1 in |
Overall Height | 1 in |
Description
Machine Light, IP Rating IP54, Lighting Technology LED, Maximum Brightness 630 lm, Mount Type Bracket, Operating Voltage 22 to 26V DC, Overall Length 13.2 in, Power Cord Length Not Applicable, Wattage 6 W, Resistance Properties Dust Ignition Proof, Water Resistant, Adjustability Adjustable +/- 60 Degrees , Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated, Includes Bulb Yes, Machine Light Type Linear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT INDUSTRIAL PRODUCTS 10000lm LED Portable Work Light with USB (GT510U)
- ILC Replacement for WESTINGHOUSE MH250/U/M58/E (MH250/U/M58/E WESTINGHOUSE)
- PRINCETON TEC Industrial Headlamp, 200 Lumens, Green, LED (AXRC-IND)
- BAYCO LED METAL PENLIGHT 100 LUM BLK (BYMT-100)
- WALDMANN Machine Light, Linear, LED, 26W, 597 lm (113083M20)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641174)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1080 lm (113162M20)
- WALDMANN Tubular Machine Tool Light, 24VDC, 480 lm (113161M20)
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- WALDMANN Machine Light, IP54, LED, 1890lm (114043000-00801374)
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- Waldmann Tubular Machine Tool Lights