Shop All Tubular Machine Tool Lights
Waldmann
Machine Light, IP54, LED, 2520lm
Mfr # 114047000-00801394
Zoro # G903529049
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Tool Light Type Linear Machine Tool Light
- Lighting Technology LED
- Voltage 22 to 26 V DC
- Watts 24 W
- Lumens 2,520 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 114047000-00801394
- Zoro # G903529049
- Country of Origin Germany
- Category Tubular Machine Tool Lights
Dimensions
Cord Length | 16.4 ft |
Overall Length | 46.3 in |
Outside Dia. | 25 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 5 yr |
Description
Machine Light, IP Rating IP54, Lighting Technology LED, Maximum Brightness 2,520 lm, Mount Type Bracket, Operating Voltage 22 to 26V DC, Overall Length 46.3 in, Power Cord Length Not Applicable, Wattage 24 W, Resistance Properties Dust Ignition Proof, Water Resistant, Adjustability Adjustable +/- 60 Degrees , Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated, Includes Bulb Yes, Machine Light Type Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs Q50JCG14 (Q50JCG14)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 25deg., E26 (LED18D38OW382725)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (211-2-2PK)
- ILC Replacement for GE General Electric G.E 1835 Green LED Replacement replacement light bulb lamp (1835 GREEN LED REPLACEMENT GE GENERAL ELECTRIC)
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641174)
- WALDMANN Machine Light, IP54, LED, 1260lm (114039000-00801355)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- WALDMANN Tubular Machine Tool Light, 24VDC, 480 lm (113161M20)
- WALDMANN Machine Light, Linear, LED, 26W, 597 lm (113083M20)
- Waldmann Tubular Machine Tool Lights