Waldmann

Linear Machine Light, LED, 7.2W, 24VDC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Task Lighting

Key Features

  • Lamp Type Led
  • Watts 7.2 W
  • Lumens 372 lm
  • Voltage 24V DC
  • Mounting Type Bracket
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 13.2 in
Outside Dia. 2.8 in
Cord Length 9 ft 6 in
Tube Diameter 2.8 in

Description

Linear Machine Tool Light, Lighting Technology LED, Maximum Brightness 372 lm, Mount Type Bracket, Operating Voltage 24V DC, Overall Length 13.2 in, Tube Diameter 2.8 in, Wattage 7.2 W, Machine Light Type Linear, Ballast Type No Ballast, Features Adjustable Up To 35 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products