Shop All Task Lighting
Waldmann
LED Task Light, Gooseneck, 24V DC, 6 Deg
Mfr # 112385M20
Zoro # G2849612
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 3 W
- Lumens 191 lm
- Arm Length 30 1/2 in
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 112385M20
- Zoro # G2849612
- Country of Origin Germany
- Category Task Lighting
Dimensions
Arm Length | 30 1/2 in |
Cord Length | 18 ft |
Manufacturers Warranty Length | 10 yr |
Head Diameter | 1 in |
Head Depth | 4.3 in |
Manufacturer Warranty Length | 10 yr |
Power Cord Length | 10 ft |
Description
Task Light, Arm Reach 23.6 in, Arm Design Gooseneck, Bulb Wattage 3 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 191 lm, Mount Type Clamp, Screw-Down Base, Operating Voltage 20 to 28V DC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 75, Color Temperature 6500K, Electrical Connection Type Plug, Head Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charger Holder, For Mfr. No. 75713, 75711 (75105)
- ILC Replacement For EIKO CD8PS22FCCTUD (CD8/PS22/FCCT/UD)
- ILC Replacement for Sylvania Dulux T/E 18w/41k replacement light bulb lamp, 2PK (DULUX T/E 18W/41K SYLVANIA)
- METALUX V-Hanger, 36" Chain, S-Hks Hbi Hbl, 2 (HBAYC-CHAIN/SET-U)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- JESCO LIGHTING GROUP Low Voltage Series 154 with 18 in. Steel Arm (ALFR154-STST)
- Waldmann Task Lighting