Shop All Magnifier Lights
Waldmann
Inspection LED Magnifier, Glass, 12 W
Mfr # 113460005
Zoro # G703529027
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 12 W
- Diopter 3
- Case Acrylic
- Includes Table Clamp
- Lens Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 113460005
- Zoro # G703529027
- Country of Origin Germany
- Category Magnifier Lights
Dimensions
Battery Size | No Battery |
Overall Length | 46 in |
Lens Diameter | 6.38 in x 4.13 in |
Details
Item | Inspection LED Magnifier |
Power | 12 W |
Diopter | 3 |
Case | Acrylic |
Includes | Table Clamp |
Lens | Glass |
For Use With | 3.5 LED Modules |
Features | An Optional Pin Mount for Production Workstations is Available, Magnifying Lens Tilts Independently of the Light Source for Optimum Positioning, Three 3.5-Watt Led Modules Provide Two Light Levels: Using Either Two Side Sections or All Three for Even More Glare-Free Lighting, Two Optional Add-X Lenses are Available for Additional Magnification Up to 15 Diopters |
Description
Inspection LED Magnifier, Power 12 W, Diopter 3, Lens Diameter 6.38 in x 4.13 in, Battery Size No Battery, Case Acrylic, Features An Optional Pin Mount for Production Workstations is Available, Magnifying Lens Tilts Independently of the Light Source for Optimum Positioning, Three 3.5-Watt Led Modules Provide Two Light Levels: Using Either Two Side Sections or All Three for Even More Glare-Free Lighting, Two Optional Add-X Lenses are Available for Additional Magnification Up to 15 Diopters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- FENIX 1200 Lumen Rechargeable Headlamp with Red Light (HM60R)
- DUAL-LITE Emergency Light, 120/277V, 3.2VDC, White (EVHC12I)
- DORCY Pro Series Headlight with CRI & UV (41-4320)
- WALDMANN Round Magnifier Light, Gray, 3.5 Diopter (113525000-00698859)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4-B)
- AVEN Round Magnifier Light, 560 lm, 3 Diopter (26501-LED-STN)
- AVEN MagnifierLight, Articulating, AR 36in, SL (26501-LFL-LED)
- MG ELECTRONICS Magnifier Lamp, 5-Diopter, 7.5inx6.2in Lens, 9W, 530 Lum, 32in Reach, 6400K, White (LED695)
- CARSON OPTICAL Carson Lume Series COB LED Magnifier, 4.5in with 2x / 7x Magnification, Black (AS-95)
- PRO SERIES Pro Series CP-50 6-in-1 LED Lighted 2x-4x Magnifier Lamp with Assistant Stand (CP-50)
- Waldmann Magnifier Lights