Shop All Fixed- Mount Work Lights
Waldmann
Gooseneck Task Light, LED, 460 lm, 5W, Black
Mfr # 113260000-00641177
Zoro # G6254880
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Task Light Type Gooseneck Task Light
- Arm Length 23 5/8 in
- Transformer No
- Voltage 22 to 26
- Material of Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waldmann
- MFR # 113260000-00641177
- Zoro # G6254880
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Arm Length | 23 5/8 in |
Cord Length | 10 ft |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Head Diameter | 3.23 in |
Power Cord Length | 10 ft |
Description
Task Light, Arm Reach 23.625 in, Arm Design Gooseneck, Bulb Wattage 5 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 460 lm, Mount Type Screw-Down Base, Operating Voltage 22 to 26V DC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 70, Color Temperature 5000K, Electrical Connection Type Wire Leads, Head Diameter 3.23 in, Arm Material Aluminum, Beam Angle 10 Degrees , Bulb Base Type Bottom Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL317W)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- ILC Replacement for Eiko Dt40/35/rs replacement light bulb lamp (DT40/35/RS EIKO)
- ILC Replacement for Beseler 23dga Colorhead replacement light bulb lamp (23DGA COLORHEAD BESELER)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641180)
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641183)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- MILWAUKEE TOOL USB Pivoting Flood Light + Penlight (2114-21, 2105)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- Waldmann Fixed- Mount Work Lights