Shop All Fixed- Mount Work Lights
Waldmann
Gooseneck Task Light, LED, 460 lm, 5W, Black
Mfr # 113260000-00641130
Zoro # G6299382
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Color Temperature 5000K, High Light Output, Waterproof, 10 Degrees Beam
- Watts 5 W
- Cord Type SVT
- Material of Construction Aluminum
- Arm Length 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 113260000-00641130
- Zoro # G6299382
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Arm Length | 23 5/8 in |
Cord Length | 10 ft |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Head Diameter | 3.23 in |
Power Cord Length | 10 ft |
Description
Task Light, Arm Reach 23.625 in, Arm Design Gooseneck, Bulb Wattage 5 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 490 lm, Mount Type Screw-Down Base, Operating Voltage 22 to 26V DC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 70, Color Temperature 5000K, Electrical Connection Type Wire Leads, Head Diameter 3.23 in, Arm Material Aluminum, Beam Angle 10 Degrees , Bulb Base Type Bottom Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion HL, Light Only, Gray (STL74390)
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- CURRENT GE 24PK 10W A19 Bulb (93130362)
- ILC Replacement for Panasonic Efg15e28 replacement light bulb lamp (EFG15E28 PANASONIC)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641183)
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641180)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 5W, Black (113260000-00641177)
- NEBO Rechargeable 500 Lumen Dual Work Light and Spot Light (NEB-WLT-0022)
- MAXXIMA Work Light, 2900 lm, Square, LED, 4-27/64" H (MWL-16-A)
- SOUTHWIRE Corded Work Light, Corded, 5000lm, LED (411050)
- Waldmann Fixed- Mount Work Lights