Shop All Portable and Task Lighting Accessories
Waldmann
Extension Arm, Medical, Use With Halux
Mfr # D13363000
Zoro # G3142623
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Stop No
- Housing Material Metal
- Finish Powder Coated
- Cord Guide No
- For Use With Halux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # D13363000
- Zoro # G3142623
- Country of Origin Switzerland
- Category Portable and Task Lighting Accessories
Dimensions
Overall Length | 15 in |
Details
Item | Extension Arm |
Safety Stop | No |
Housing Material | Metal |
Finish | Powder Coated |
Cord Guide | No |
For Use With | Halux |
Description/Special Features | Extension Arm |
Function | Brings Light Out Away From Wall |
Application | Medical |
Product Type | Extension Arm |
Features | Extension Arm |
For Task Light Type | Examination Light |
Color | White |
Material | Metal |
Compatible with Brand | Halux |
Description
Extension Arm, Color White, Compatible with Brand Halux, Features Extension Arm, Finish Powder Coated, For Task Light Type Examination Light, Material Metal, Overall Length 15 in, Product Type Extension Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Uhi-70dw/uvp replacement light bulb lamp (UHI-70DW/UVP USHIO)
- ELCO LIGHTING 6 Specular Reflector Trim" (ELS30B)
- ILC Replacement for GE General Electric G.E 60a/rs/stg-t2/12 replacement light bulb lamp, 4PK (60A/RS/STG-T2/12 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- WALDMANN Replacement Tube (305169020)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- WALDMANN Wall Bracket, Black, Steel (300213018-00025178)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- Waldmann Portable and Task Lighting Accessories