Shop All Medical Lighting
Waldmann
Exam Light, 95CRI, 4500K, LED
Mfr # D16139000
Zoro # G607111229
product price: $3,654.99
/ea
Free Shipping & Returns
$3,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Dimmable Yes
- Operating Voltage 100 to 240V AC
- Arm Adjustability Any Which Way
- Switch Type Rotary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # D16139000
- Zoro # G607111229
- Country of Origin Switzerland
- Category Medical Lighting
Details
Item | Exam Light |
Lighting Technology | LED |
Dimmable | Yes |
Operating Voltage | 100 to 240V AC |
Arm Adjustability | Any Which Way |
Switch Type | Rotary |
Medical Application | Examination, Procedure |
Arm Swivel Angle | 280 Degrees |
Features | Ergonomically Friendly-for Ease of Use, Glare-Free to Combat Eye Fatigue, Greater than 50% Energy-Saving, Illumination Field 7 in, No Heat Directed at Patient or Practitioner, Sealed Construction and Removable Handle-for Easy Sanitizing, Uniform Illumination for Work Area |
Activation Type | Hand Switch on Light |
Arm Reach | 74.1 in |
Includes Bulb | Yes |
Illumination | 80,000 lux @ 1 m |
Wattage | 30 W |
Color Rendering Index | 95 |
Number of Lamp Heads | 1 |
Description
Exam Light, Arm Reach 74.1 in, Color Rendering Index 95, Color Temperature 4500K, Illumination 80,000 lux @ 1 m, Lighting Technology LED, Mounting Location Wall, Operating Voltage 100 to 240V AC, Wattage 30 W, Activation Type Hand Switch on Light, Arm Adjustability Any Which Way, Arm Swivel Angle 280 Degrees , Beam Angle 50 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 49295 replacement light bulb lamp (49295 EIKO)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23795-16PK)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- ILC Replacement for Light Bulb / Lamp Fcl/t4/12w/daylight replacement light bulb lamp (FCL/T4/12W/DAYLIGHT LIGHT BULB / LAMP)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Examination Light, 93CRI, 4400K, LED (D16043100)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- Waldmann Medical Lighting