Shop All Medical Lighting
Waldmann
Exam Light, 95CRI, 4300K, LED
Mfr # D16072000
Zoro # G507111275
product price: $3,875.99
/ea
Free Shipping & Returns
$3,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Dimmable Yes
- Arm Design Articulating
- Number of Lamp Heads 1
- Medical Application Patient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # D16072000
- Zoro # G507111275
- Country of Origin Switzerland
- Category Medical Lighting
Details
Item | Exam Light |
Lighting Technology | LED |
Dimmable | Yes |
Arm Design | Articulating |
Number of Lamp Heads | 1 |
Medical Application | Patient |
Wattage | 40 W |
Arm Swivel Angle | 180 Degrees |
Illumination | 100,000 lux @ 100 cm |
Includes Bulb | Yes |
Color Rendering Index | 95 |
Arm Reach | 59.8 in |
Operating Voltage | 100 to 240V AC |
Arm Adjustability | Any Which Way |
Features | Diamond Optics Offer Wide Field of Illumination with Diameter of 7 in (Optional Focus Feature Allows for Expanded Field of upto An 11-in Diameter), Fully Functional Keypad Easily Accessible, Optional Endo Mode Allows for Optimal Adjustment for Endoscopic Procedures, Unique LED Design Helps Alleviate Shadows and Allows Light to be Positioned Directly Over the Patient |
Description
Exam Light, Arm Reach 59.8 in, Color Rendering Index 95, Color Temperature 4300K, Illumination 100,000 lux @ 100 cm, Lighting Technology LED, Mounting Location Ceiling, Operating Voltage 100 to 240V AC, Wattage 40 W, Arm Adjustability Any Which Way, Arm Design Articulating, Arm Swivel Angle 180 Degrees , Beam Angle 65 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Hr1000dx36 replacement light bulb lamp (HR1000DX36 GE GENERAL ELECTRIC G.E)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- ILC Replacement For EIKO, LED54WPT40KMOGG7 (LED54WPT40KMOG-G7)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- Waldmann Medical Lighting