Shop All Medical Lighting
Waldmann
Exam Light, 95CRI, 4300K, LED
Mfr # D15915000
Zoro # G707111266
product price: $4,236.99
/ea
Free Shipping & Returns
$4,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Dimmable Yes
- Illumination 100,000 lux @ 100 cm
- Operating Voltage 100 to 240V AC
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # D15915000
- Zoro # G707111266
- Country of Origin Switzerland
- Category Medical Lighting
Dimensions
Power Cord Length | 10 ft |
Details
Item | Exam Light |
Lighting Technology | LED |
Dimmable | Yes |
Illumination | 100,000 lux @ 100 cm |
Operating Voltage | 100 to 240V AC |
Includes Mounting Hardware | Yes |
Number of Lamp Heads | 1 |
Arm Reach | 28.3 in |
Medical Application | Patient |
Mount Type | Floor Stand |
Wattage | 40 W |
Arm Adjustability | Any Which Way |
Color Rendering Index | 95 |
Arm Design | Articulating |
Includes Bulb | Yes |
Arm Swivel Angle | 180 Degrees |
Features | Diamond Optics Offer Wide Field of Illumination with Diameter of 7 in (Optional Focus Feature Allows for Expanded Field of upto An 11-in Diameter), Fully Functional Keypad Easily Accessible, Optional Endo Mode Allows for Optimal Adjustment for Endoscopic Procedures, Unique LED Design Helps Alleviate Shadows and Allows Light to be Positioned Directly Over the Patient |
Description
Exam Light, Arm Reach 28.3 in, Color Rendering Index 95, Color Temperature 4300K, Illumination 100,000 lux @ 100 cm, Lighting Technology LED, Mounting Location Floor Stand, Operating Voltage 100 to 240V AC, Wattage 40 W, Arm Adjustability Any Which Way, Arm Design Articulating, Arm Swivel Angle 180 Degrees , Beam Angle 65 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W F10 Incandescent - Amber - 1500 Hours - Candelabra Base - 120V (S3374)
- SATCO Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38946)
- ILC Replacement for Halco Ign/hps1 (IGN/HPS1 HALCO)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 4-Pack (LR23043-4PK)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- Waldmann Medical Lighting