Shop All Medical Lighting
Waldmann
Exam Light, 95CRI, 3700K; 4300K; 4700K, LED
Mfr # D16206000
Zoro # G507111190
product price: $9,381.99
/ea
Free Shipping & Returns
$9,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Dimmable Yes
- Color Rendering Index 95
- Illumination 2 x 100,000 lux @ 1.0 m
- Arm Reach 61.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # D16206000
- Zoro # G507111190
- Country of Origin Switzerland
- Category Medical Lighting
Details
Item | Exam Light |
Lighting Technology | LED |
Dimmable | Yes |
Color Rendering Index | 95 |
Illumination | 2 x 100,000 lux @ 1.0 m |
Arm Reach | 61.9 in |
Features | Diamond Optics Offer Wide Field of Illumination with Diameter of 7 in (Optional Focus Feature Allows for Expanded Field of upto An 11-in Diameter), Enables Illumination of Two Minor Surgical Fields, Fully Functional Keypad Easily Accessible, Unique LED Design Helps Alleviate Shadows and Allows Light to be Positioned Directly Over the Patient |
Number of Lamp Heads | 2 |
Includes Bulb | Yes |
Operating Voltage | 100 to 240V AC |
Arm Adjustability | Any Which Way |
Arm Swivel Angle | 180 Degrees |
Wattage | 80 W |
Medical Application | Surgical/Operatory |
Description
Exam Light, Arm Reach 61.9 in, Color Rendering Index 95, Color Temperature 3700K, 4300K, 4700K, Illumination 2 x 100,000 lux @ 1.0 m, Lighting Technology LED, Mounting Location Ceiling, Operating Voltage 100 to 240V AC, Wattage 80 W, Arm Adjustability Any Which Way, Arm Swivel Angle 180 Degrees , Beam Angle 65 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 35deg., E26 (LED7DP203W827/35)
- LITEBAND ACTIV 520 Lumen Sportsman CAMO widebeam headlamp (LBA520-L18C)
- FEIT ELECTRIC Enhance A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (A1960927CAFIL4)
- ILC Replacement for Bulbrite 150par/fl-130v replacement light bulb lamp, 15PK (150PAR/FL-130V BULBRITE)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- WALDMANN Examination Light, 93CRI, 4400K, LED (D16043100)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- Waldmann Medical Lighting