Shop All Medical Lighting
Waldmann
Exam Light, 95CRI, 3700K; 4300K; 4700K, LED
Mfr # D16080000
Zoro # G807111210
product price: $5,459.99
/ea
Free Shipping & Returns
$5,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Dimmable Yes
- Color Rendering Index 95
- Number of Lamp Heads 1
- Medical Application Patient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # D16080000
- Zoro # G807111210
- Country of Origin Switzerland
- Category Medical Lighting
Details
Item | Exam Light |
Lighting Technology | LED |
Dimmable | Yes |
Color Rendering Index | 95 |
Number of Lamp Heads | 1 |
Medical Application | Patient |
Operating Voltage | 100 to 240V AC |
Head Rotation | 180 Degrees |
Wattage | 40 W |
Arm Design | Articulating |
Features | Diamond Optics Offer Wide Field of Illumination with Diameter of 7 in (Optional Focus Feature Allows for Expanded Field of upto An 11-in Diameter), Fully Functional Keypad Easily Accessible, Optional Endo Mode Allows for Optimal Adjustment for Endoscopic Procedures, Unique LED Design Helps Alleviate Shadows and Allows Light to be Positioned Directly Over the Patient |
Arm Swivel Angle | 180 Degrees |
Includes Bulb | Yes |
Illumination | 100,000 lux @ 100 cm |
Arm Reach | 69.7 in |
Arm Adjustability | Any Which Way |
Description
Exam Light, Arm Reach 69.7 in, Color Rendering Index 95, Color Temperature 3700K, 4300K, 4700K, Illumination 100,000 lux @ 100 cm, Lighting Technology LED, Mounting Location Wall, Operating Voltage 100 to 240V AC, Wattage 40 W, Arm Adjustability Any Which Way, Arm Design Articulating, Arm Swivel Angle 180 Degrees , Beam Angle 65 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- ILC Replacement for Damar Cfm18w/gx24q-2/827 replacement light bulb lamp (CFM18W/GX24Q-2/827 DAMAR)
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2ZX-C-BK)
- ILC Replacement for Philips 27356-5 replacement light bulb lamp (27356-5 PHILIPS)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- Waldmann Medical Lighting