Shop All Medical Lighting
Waldmann
Exam Light, 95CRI, 3700K; 4300K; 4700K, LED
Mfr # D15918000
Zoro # G407111214
product price: $4,871.99
/ea
Free Shipping & Returns
$4,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Dimmable Yes
- Includes Bulb Yes
- Color Rendering Index 95
- Arm Design Articulating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # D15918000
- Zoro # G407111214
- Country of Origin Switzerland
- Category Medical Lighting
Dimensions
Power Cord Length | 3 m |
Details
Item | Exam Light |
Lighting Technology | LED |
Dimmable | Yes |
Includes Bulb | Yes |
Color Rendering Index | 95 |
Arm Design | Articulating |
Mount Type | Floor Stand |
Arm Swivel Angle | 180 Degrees |
Arm Reach | 28.3 in |
Illumination | 100,000 lux @ 100 cm |
Medical Application | Patient |
Operating Voltage | 100 to 240V AC |
Wattage | 40 W |
Includes Mounting Hardware | Yes |
Arm Adjustability | Any Which Way |
Features | Diamond Optics Offer Wide Field of Illumination with Diameter of 7 in (Optional Focus Feature Allows for Expanded Field of upto An 11-in Diameter), Fully Functional Keypad Easily Accessible, Optional Endo Mode Allows for Optimal Adjustment for Endoscopic Procedures, Unique LED Design Helps Alleviate Shadows and Allows Light to be Positioned Directly Over the Patient |
Number of Lamp Heads | 1 |
Description
Exam Light, Arm Reach 28.3 in, Color Rendering Index 95, Color Temperature 3700K, 4300K, 4700K, Illumination 100,000 lux @ 100 cm, Lighting Technology LED, Mounting Location Floor Stand, Operating Voltage 100 to 240V AC, Wattage 40 W, Arm Adjustability Any Which Way, Arm Design Articulating, Arm Swivel Angle 180 Degrees , Beam Angle 65 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (YUKHL-BK)
- PELICAN Yellow No Led 130 lm (3315CC)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/950/P/E26/DIM 6/1FB T20)
- FEIT ELECTRIC ST19 E26 (Medium) Filament LED Bulb Soft White 60 W , 2PK (ST1960/CL927CA2)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- Waldmann Medical Lighting