Shop All Task Lighting
Waldmann
Exam Light, 93CRI, 4400K, LED
Mfr # D16045100
Zoro # G807197191
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Standards EN 60601-1, EN 60601-2-41
- Color Temperature 4400K
- Lighting Technology LED
- Switch Type Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # D16045100
- Zoro # G807197191
- Country of Origin Switzerland
- Category Task Lighting
Dimensions
Power Cord Length | 71 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Exam Light |
Dimmable | Yes |
Standards | EN 60601-1, EN 60601-2-41 |
Color Temperature | 4400K |
Lighting Technology | LED |
Switch Type | Rocker |
Activation Type | Hand Switch on Light |
Medical Application | Examination, Procedure |
Illumination | 50,000 lux @ 0.5 m |
Includes Bulb | Yes |
Includes Mounting Hardware | Yes |
Wattage | 13 W |
Arm Design | Articulating |
Arm Swivel Angle | 150 Degrees |
Arm Reach | 33.5 in |
Number of Lamp Heads | 1 |
Features | Newly Designed Spring-Balanced Arm for Precise Positioning or Sturdy Gooseneck, Sealed Construction Keeps Dust, Liquids, etc. from Permeating Interior |
Beam Angle | 69 Degrees |
Operating Voltage | 100 to 240V AC |
Color Rendering Index | 93 |
Number of Brightness Levels | 5 |
Mount Type | Clamp |
Description
Exam Light, Arm Reach 33.5 in, Color Rendering Index 93, Color Temperature 4400K, Illumination 50,000 lux @ 0.5 m, Lighting Technology LED, Mounting Location Benchtop/Tabeletop, Operating Voltage 100 to 240V AC, Wattage 13 W, Activation Type Hand Switch on Light, Arm Design Articulating, Arm Swivel Angle 150 Degrees , Beam Angle 69 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK (861628)
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- WALDMANN LED Task Light, Gooseneck, 24V DC, 6 Deg (112385M20)
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- WALDMANN Electronic Ballast (209559049)
- KLEIN TOOLS LED Clip Light (56221)
- Waldmann Task Lighting