Shop All Medical Lighting
Waldmann
Exam Light, 93CRI, 4400K, LED
Mfr # D15992110
Zoro # G407366904
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Dimmable Yes
- Activation Type Hand Switch on Light
- Color Rendering Index 93
- Includes Bulb Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # D15992110
- Zoro # G407366904
- Country of Origin Switzerland
- Category Medical Lighting
Dimensions
Manufacturer Warranty Length | 5 yr |
Power Cord Length | 5 1/2 ft |
Details
Item | Exam Light |
Lighting Technology | LED |
Dimmable | Yes |
Activation Type | Hand Switch on Light |
Color Rendering Index | 93 |
Includes Bulb | Yes |
Includes Mounting Hardware | Yes |
Features | Large Homogeneous Light Field for Maximum Visual Comfort, Maintenance-Free-High-Quality Materials and Durable LED Technology with 5 Year Warranty, Safe and Easy Positioning, Sealed Construction-for Easy Sanitizing |
Power Source | AC Adapter |
Operating Voltage | 100 to 240V AC |
Arm Reach | 38.5 in |
Wattage | 8 W |
Arm Design | Gooseneck |
Illumination | 30,000 lux @ 0.5 m |
Number of Lamp Heads | 1 |
Mount Type | Floor Stand |
Description
Exam Light, Arm Reach 38.5 in, Color Rendering Index 93, Color Temperature 4400K, Illumination 30,000 lux @ 0.5 m, Lighting Technology LED, Mounting Location Floor Stand, Operating Voltage 100 to 240V AC, Wattage 8 W, Activation Type Hand Switch on Light, Arm Design Gooseneck, Beam Angle 180 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Bk-15d replacement light bulb lamp (BK-15D FLOWTRON)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- HUBBELL LIGHTING Hubbell EVHC6 LED High-Lumen Emergency Unit, White, 326 Lumens, For High Mounts (EVHC6)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- Waldmann Medical Lighting