Shop All Medical Lighting
Waldmann
Exam Light, 93CRI, 4400K, LED
Mfr # D15992100
Zoro # G607366896
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Dimmable Yes
- Features Large Homogeneous Light Field for Maximum Visual Comfort, Maintenance-Free-High-Quality Materials and Durable LED Technology with 5 Year Warranty, Safe and Easy Positioning, Sealed Construction-for Easy Sanitizing
- Wattage 8 W
- Number of Lamp Heads 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # D15992100
- Zoro # G607366896
- Country of Origin Switzerland
- Category Medical Lighting
Dimensions
Power Cord Length | 5 1/2 ft |
Manufacturer Warranty Length | 5 yr |
Details
Item | Exam Light |
Lighting Technology | LED |
Dimmable | Yes |
Features | Large Homogeneous Light Field for Maximum Visual Comfort, Maintenance-Free-High-Quality Materials and Durable LED Technology with 5 Year Warranty, Safe and Easy Positioning, Sealed Construction-for Easy Sanitizing |
Wattage | 8 W |
Number of Lamp Heads | 1 |
Mount Type | Clamp |
Color Rendering Index | 93 |
Arm Reach | 38.5 in |
Includes Bulb | Yes |
Includes Mounting Hardware | Yes |
Power Source | AC Adapter |
Arm Design | Gooseneck |
Operating Voltage | 100 to 240V AC |
Activation Type | Hand Switch on Light |
Illumination | 30,000 lux @ 0.5 m |
Description
Exam Light, Arm Reach 38.5 in, Color Rendering Index 93, Color Temperature 4400K, Illumination 30,000 lux @ 0.5 m, Lighting Technology LED, Mounting Location Clamp, Operating Voltage 100 to 240V AC, Wattage 8 W, Activation Type Hand Switch on Light, Arm Design Gooseneck, Beam Angle 180 Degrees , Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6 x 1/8" Nickel Ball Chain Connectors 50PK (64622)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nsp15 replacement light bulb lamp (Q71MR16/C/NSP15 GE GENERAL ELECTRIC G.E)
- SATCO 5.5-Watt A15 LED - Clear - Medium Base - 2700K - 450 Lumens, 2PK (S21873)
- ALLSOP Home Garden 10in Glow Nylon Solar Lantern (31577)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- Waldmann Medical Lighting