Shop All Farm Animal Supplies
Wald Imports
Wald Imports 1002-SM 13.5 in. Honey Finish Willow Basket
Mfr # 1002/SM
Zoro # G404002409
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wald Imports
- MFR # 1002/SM
- Zoro # G404002409
- UPC # 51552038980
- Country of Origin China
- Category Farm Animal Supplies
Description
Wald Imports-13.5-Inch Honey Brown Willow Basket. Light brown stained willow basket with folding handles that fold down for storage or up for easy carrying. It is the perfect size for many applications. Create an attractive gift basket for family and friends. Or use as storage and organization for household items like magazines, crafts or anything else that needs a home. Basket measures 13.5-inches by 9.25-inches across inside top, 4.25-inches tall at center and 6-inches tall at sides. Imported
Specifications- Basket Dimension: 13.5 x 9.25 x 4.25 in.
- Tall Size: 6"
- Weight: 1.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBY Indoor / Outdoor Hanging Bug Zapper, 10W (CBZ1J6)
- STENS Air Filter 100-739 For Stihl 4229 120 1800 (100-739)
- BRIGGS & STRATTON Air Filter (399806S)
- POTABLE AQUA Potable Aqua 372472 Chlorine Dioxide Tablets - Pack of 30 (372472)
- WALD IMPORTS Wald Imports 1002-LG 19.5 in. Honey Finish Willow Basket (1002/LG)
- MCTARNAHANS McTarnahans Citronella Shampoo Gallon (1803)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 24" (2357-24)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- JACKS 55 in Metal Pick Hoof (774)
- VINTAGE PARTS USA Vintage Parts USA 315272 VIN Plate for Trailers; Trucks & Equipment (315272)
- VALHOMA Valhoma "QS" Halter with Throat Snap 800-1000LB (1989-R)
- Wald Imports Farm Animal Supplies