Shop All Farm Animal Supplies
Wald Imports
Wald Imports 1002-LG 19.5 in. Honey Finish Willow Basket
Mfr # 1002/LG
Zoro # G304002448
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wald Imports
- MFR # 1002/LG
- Zoro # G304002448
- UPC # 51552038966
- Country of Origin China
- Category Farm Animal Supplies
Description
Wald Imports-19.5-Inch Honey Brown Willow Basket. Light brown stained willow basket with folding handles that fold down for storage or up for easy carrying. It is the perfect size for many applications. Create an attractive gift basket for family and friends. Or use as storage and organization for household items like magazines, crafts or anything else that needs a home. Basket measures 19.5-Inch by 15-Inch across inside top, 6-Inch tall at center and 8-Inch tall at sides. Imported.
Specifications- Basket Dimension: 19.5 x 15 x 6 in.
- Tall Size: 6"
- Weight: 2.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- WATER TECH All Purpose Filter Bag (P32X022AP)
- CHAMPION SPORTS Rhino Skin Four Square Balls Set, PK4 (RMX4SET)
- PREEN Preen Weed Prev 5.625# (24-63794)
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & Scraper Pry Bar Beehive Tool (XX-Large) (GL-GLV-PRY-XXLG)
- JACKS IMPORTS Nutcracker Cribbing Strap (179)
- JACKS IMPORTS Training Surcingle (3133)
- JACKS IMPORTS Apple Flexible Shaped Eggbutt Snaffle Bit 5-1/4" (763-5-1/4)
- HARVEST LANE HONEY HARVEST LANE HONEY FEEDIH-102 Bee Feeder, 96 oz Capacity, Plastic (FEEDIH-102)
- JACKS IMPORTS Jump Cup Replacement Pin (1065)
- JACKS IMPORTS Stainless Steel Copper Mouth Tom Thumb Bit 5-1/2" (10454-5-1/2)
- Wald Imports Farm Animal Supplies