Shop All Flatware
Walco
Teaspoon, Length 6 3/16 In, PK36
Mfr # WL5001
Zoro # G3073707
original price:
$29.69
21% off
new price: $23.19
/pk 36, $0.64/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Windsor Supreme
- Material Stainless Steel
- Length 6 3/16 in
- Stainless Steel Grade 18/0
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 3/16 in |
Overall Length | 6 1/4 in |
Details
Item | Teaspoon |
Pattern | Windsor Supreme |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 1/4 in, Pattern Windsor Supreme, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA-MIX XL™ Drive Socket Kit (15902)
- BASCO Ice Cream Tub Lid, 3 Gallon, White (RP2130-SNAP CVR)
- CLEVELAND Ignitor (KE53437-3)
- PERLICK Set Of 4 Adjustable 4-6 Legs (57933)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL9105)
- WALCO Salad Fork, Length 6 1/8 In, PK24 (WL5006)
- WALCO Salad Fork, Length 7 In, PK24 (WL9206)
- WALCO Steak Knife, 10 In, PK12 (WL620527)
- WALCO Steak Knife, 9 3/4 In, PK12 (WL880527)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL6601)
- BON CHEF Aspen, Dinner Fork, Mirror Finish, 18/10, 7.88" , set of 12 (S3205)
- Walco Flatware