Shop All Flatware
Walco
Teaspoon, Length 6 1/16 In, PK36
Mfr # WL9201
Zoro # G1082006
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Classic Bead
- Material Stainless Steel
- Length 6 1/16 in
- Overall Length 6 1/8 in
- Stainless Steel Grade 18/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 6 1/16 in |
Overall Length | 6 1/8 in |
Details
Item | Teaspoon |
Pattern | Classic Bead |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 1/8 in, Pattern Classic Bead, Stainless Steel Grade 18/10, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Suspension Spring (134144700)
- KIND Minis, Peanut Butter Dark Chocolate, 0.7 oz, PK10 (27961)
- HOBART Cap, End (Round) (919363)
- COMMODITY RAISINS Commodity Raisins California Golden Raisins 30lbs (5310)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL9106)
- WALCO Iced Teaspoon, Length 8 9/16 In, PK24 (WL5504)
- WALCO Steak Knife, 9 1/4 In, PK12 (WL980527)
- WALCO Dinner Knife, Length 9 5/8 In, PK12 (WL66451)
- WALCO Steak Knife, 10 In, PK12 (WL620527)
- WALCO Dinner Knife, Length 8 In, PK12 (WL7220)
- TABLECRAFT Flateware Holders, SS, 8 Compartments (7082)
- Walco Flatware