Shop All Flatware
Walco
Steak Knife, 8 5/8 In, PK36
Mfr # WL740527
Zoro # G1197217
product price: $33.25
/pk 36, $0.92/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Brown Hardwood Handle
- Length 8 5/8 in
- Color Black
- Product Type Steak Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 5/8 in |
Overall Length | 8 5/8 in |
Details
Item | Steak Knife |
Material | Stainless Steel |
Type | Brown Hardwood Handle |
Color | Black |
Product Type | Steak Knife |
Stainless Steel Grade | 13/0 |
Description
Steak Knife, Product Type Steak Knife, Color Black, Material Stainless Steel, Overall Length 8 5/8 in, Stainless Steel Grade 13/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING OSCAR King Oscar Anchovies 2 oz., PK18 (00034800600610)
- RANDELL Door Gasket 7 5/8" X 24 3/8" (INGSK195)
- HATCO Heating Element - 230V/350W (02-08-135)
- SCOTSMAN Bin Full Sensor Assembly (12-3094-01)
- WALCO Dinner Knife, Length 8 3/4 In, PK12 (WL9145)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL9106)
- WALCO Dinner Fork, Length 7 5/8 In, PK24 (WL2805)
- WALCO Dinner Knife, Length 8 5/8 In, PK12 (WL1145)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL5007)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL7206)
- ONEIDA Oneida Heavy Dominion Bouillon Spoon, PK36 (B763SBLF)
- Walco Flatware