Shop All Flatware
Walco
Steak Knife, 8 3/4 In, PK24
Mfr # WL780527
Zoro # G1678887
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Black Polypropylene Handle
- Length 8 3/4 in
- Color Black
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 8 3/4 in |
Overall Length | 8 3/4 in |
Details
Item | Steak Knife |
Material | Stainless Steel |
Type | Black Polypropylene Handle |
Color | Black |
Stainless Steel Grade | 13/0 |
Description
Steak Knife, Product Type Steak Knife, Color Black, Material Stainless Steel, Overall Length 8 3/4 in, Stainless Steel Grade 13/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL MONTE Del Monte Golden Sweet Cream Style Corn 14.75 oz. Can, PK24 (2001312)
- ALLPOINTS Thumbscrew (261933)
- HATCO High Limit Control 163K, 1/4 X 4, 20 (02-16-116-00)
- MIND READER Flume 6-Sect Upright Coffee Condiment/Cup Organizer, Blck, 11.5x6.5x15 (UPRIGHT6BLK)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL9106)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL1107)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WLPAC45)
- WALCO Dinner Fork, Length 7 5/8 In, PK24 (WL2805)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL5007)
- WALCO Salad Fork, Length 6 1/16 In, PK24 (WL5506)
- MADESMART SILVRWARE TRY PLS 12.9""W (29106)
- Walco Flatware