Shop All Flatware
Walco
Steak Knife, 10 In, PK12
Mfr # WL610527
Zoro # G0646545
product price: $14.69
/pk 12, $1.22/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Black Polypropylene Handle
- Length 10 in
- Color Black
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10 in |
Overall Length | 10 in |
Details
Item | Steak Knife |
Material | Stainless Steel |
Type | Black Polypropylene Handle |
Color | Black |
Stainless Steel Grade | 13/0 |
Description
Steak Knife, Product Type Steak Knife, Color Black, Material Stainless Steel, Overall Length 10 in, Stainless Steel Grade 13/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKET FORGE Cathodic Descaler (S91-1337)
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (1 QT MAC PITCHER)
- LOUISIANA HOT SAUCE Red Rooster Hot Sauce 1 gal., PK4 (400015697)
- ACCUTEMP Probe Sensor Rtd - G2 Temperat (AT0E-5062-1)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL1101)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL1105)
- WALCO Dinner Fork, Length 7 3/8 In, PK24 (WL3305)
- WALCO Dinner Knife, Length 9 5/8 In, PK12 (WL66451)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL9207)
- WALCO Bouillon Spoon, Length 6 In, PK36 (WL1812)
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL8007)
- Walco Flatware