Shop All Flatware
Walco
Salad Fork, Length 6 1/8 In, PK24
Mfr # WL5006
Zoro # G1263141
product price: $24.15
/pk 24, $1.01/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor Supreme
- Material Stainless Steel
- Length 6 1/8 in
- Stainless Steel Grade 18/0
- Overall Length 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 1/8 in |
Overall Length | 6 1/8 in |
Details
Item | Salad Fork |
Pattern | Windsor Supreme |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 6 1/8 in, Pattern Windsor Supreme, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Strainer, Medium Mesh Strainer, 8" (88)
- CARLISLE FOODSERVICE Solid Short Handle, 1.5 oz., Brown, PK12 (492201)
- GARLAND Long Burner For - Part# 2702298 (2702298)
- LAVAZZA Gold Selection Whole Bean Coffee, Light and Aromatic, 2.2 lb Bag (3427)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL1104)
- WALCO Dinner Knife, Length 8 5/8 In, PK12 (WL1145)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WL6645)
- WALCO Dinner Knife, Length 7 In, PK12 (WLPAC11)
- WALCO Dinner Fork, Length 7 3/8 In, PK24 (WL3305)
- WALCO Dinner Knife, Length 8 7/8 In, PK36 (WL3545)
- BON CHEF Ravello, Oyster/Cocktail Fork, Mirror Finish, 18/10, 5.75" , set of 12 (S4608)
- Walco Flatware