Shop All Flatware
Walco
Salad Fork, Length 6 1/16 In, PK24
Mfr # WL5506
Zoro # G0575574
product price: $19.45
/pk 24, $0.81/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Poise
- Material Stainless Steel
- Length 6 1/16 in
- Stainless Steel Grade 18/0
- Overall Length 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 1/16 in |
Overall Length | 6 1/8 in |
Details
Item | Salad Fork |
Pattern | Poise |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 6 1/8 in, Pattern Poise, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Brass Plug For Drain (303974)
- DOYON Blade For Bread Slicer Sm302 (R347)
- CHAMPION - MOYER DIEBEL O-Ring, Drain 1.600 Id X.210, Silicone (111532)
- EDLUND Edlund Stainless Steel Heavy Duty 12" Tong (4412HD/34410)
- WALCO Serving Spoon, Length 8 1/4 In, PK24 (WL1103)
- WALCO Dinner Knife, Length 8 3/4 In, PK12 (WL9145)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL9407)
- WALCO 7"L Windsor Dinner Fork, PK 24 (WL7205)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WL6645)
- WALCO Dinner Fork, Length 8 5/16 In, PK36 (WL35051)
- WALCO STAINLESS Balance Dinner Fork, PK24 (7905)
- Walco Flatware