Shop All Flatware
Walco
Iced Teaspoon, Length 8 In, PK24
Mfr # WL7404
Zoro # G1164572
original price:
$8.57
19% off
new price: $6.89
/pk 24, $0.29/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Dominion
- Material Stainless Steel
- Length 8 in
- Overall Length 8 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 in |
Overall Length | 8 in |
Details
Item | Ice Tea Spoon |
Pattern | Dominion |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Roller, Hot Dog Grill (14361)
- CLASSIC CUISINE Classic Cuisine 82-KIT1090 3 Piece Nonstick Cookie Baking Pans Sheet Set (82-KIT1090)
- JR PRODUCTS JR Products 00175 Compartment Door Key Lock - 1-1/8" (00175)
- EAGLE GROUP Brass Plug For Drain (303974)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL1105)
- WALCO Bouillon Spoon, Length 5 13/16 In, PK24 (WL5512)
- WALCO Teaspoon, Length 6 1/4 In, PK36 (WL2801)
- WALCO Teaspoon, Length 6 1/16 In, PK36 (WL9201)
- WALCO Steak Knife, 9 1/4 In, PK12 (WL980527)
- WALCO Serving Spoon, Length 8 In, PK24 (WL7203)
- LIFETIME 5087318 Stainless Steel Teaspoon, 4PK (6136816)
- Walco Flatware