Shop All Flatware
Walco
Iced Teaspoon, Length 8 In, PK24
Mfr # WL7204
Zoro # G2066172
original price:
$8.62
30% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor
- Material Stainless Steel
- Length 8 in
- Stainless Steel Grade 18/0
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 8 in |
Overall Length | 8 in |
Details
Item | Ice Tea Spoon |
Pattern | Windsor |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- GROEN Mercury Switch (7517)
- EVO Control Knob Outdoor Only (11-0404-RP)
- VULCAN HART Service Kit, Hi-Volt Wire (961683-000G1)
- WALCO Dinner Knife, Length 8 11/16 In, PK12 (WL6645)
- WALCO Dinner Knife, Length 8 7/8 In, PK36 (WL3545)
- WALCO Bouillon Spoon, Length 6 1/4 In, PK24 (WL6612)
- WALCO Salad Fork, Length 6 1/4 In, PK24 (WL7406)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL1104)
- WALCO Dinner Knife, Length 7 15/16 In, PK12 (WL7224)
- ITI Dinner Knife, 9 3/8 in L, Silver, PK12 (OX-332)
- Walco Flatware