Shop All Flatware
Walco
Iced Teaspoon, Length 8 In, PK24
Mfr # WL1104
Zoro # G3351275
original price:
$11.48
15% off
new price: $9.69
/pk 24, $0.40/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Barclay
- Material Stainless Steel
- Length 8 in
- Color Silver
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 in |
Overall Length | 8 in |
Details
Item | Ice Tea Spoon |
Pattern | Barclay |
Material | Stainless Steel |
Color | Silver |
Stainless Steel Grade | 18/0 |
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Barclay, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Front Pilot Assy (1177447)
- NORLAKE Screw Thumb 10-24X1/2 Knurled (119952)
- CATTLEMENS Cattlemen S Cowboy Rub 27.25 oz., PK6 (901571585)
- CARLISLE FOODSERVICE Paddle, Mixing/Scraper, 40" For - Part# 4035202 (4035202)
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL2807)
- WALCO Steak Knife, 10 In, PK12 (WL620527)
- WALCO Dinner Knife, Length 9 1/8 In, PK12 (WL9225)
- WALCO Dinner Fork, Length 6 7/8 In, PK24 (WL5005)
- WALCO Fork, Length 8 1/8 In, PK24 (WL66051)
- WALCO Teaspoon, Length 5 15/16 In, PK36 (WL7201)
- WORLD TABLEWARE World Tableware 9.25" Black Pointed Tip Knife, PK12 (201-2632)
- Walco Flatware