Shop All Flatware
Walco
Iced Teaspoon, Length 8 9/16 In, PK24
Mfr # WL5504
Zoro # G7383092
product price: $17.19
/pk 24, $0.72/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Poise
- Material Stainless Steel
- Length 8 9/16 in
- Overall Length 8 5/8 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 9/16 in |
Overall Length | 8 5/8 in |
Details
Item | Ice Tea Spoon |
Pattern | Poise |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 8 5/8 in, Pattern Poise, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES GARDEN Cranberry Health Mix, 12 oz Pouch, PK6, 6PK (7024)
- BLUE DIAMOND Blue Diamond Low Sodium Lightly Salted Almonds 1.5 oz., PK144 (11023)
- NATIONAL HARDWARE DOOR HINGE BRASS 1.5X2"" (N141-754)
- BROMLEY Tea Filt/Pouch 4 oz., PK32 (BRO100042)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL1104)
- WALCO Butter Knife, Length 6 3/16 In, PK24 (WL6611)
- WALCO Salad Fork, Length 6 1/16 In, PK24 (WL5506)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL1105)
- WALCO Demitasse Spoon, Length 4 In, PK36 (WL1829)
- WALCO Bouillon Spoon, Length 6 In, PK24 (WL5012)
- BON CHEF Reflections, Demitasse Spoon, Mirror Finish, 18/10, 4.95" , set of 12 (S1216)
- Walco Flatware