Shop All Flatware
Walco
Fork, Length 8 1/8 In, PK24
Mfr # WL66051
Zoro # G2474552
product price: $34.29
/pk 24, $1.43/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Saville
- Material Stainless Steel
- Length 8 1/8 in
- Stainless Steel Grade 18/0
- Overall Length 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 1/8 in |
Overall Length | 8 1/8 in |
Details
Item | European Fork |
Pattern | Saville |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
European Fork, Product Type European Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 8 1/8 in, Pattern Saville, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER Gasket, 38 in. x 78 3/4 in. (1030136)
- DEXTER RUSSELL Scallop Knife 2 In (10253)
- GOOD COOK Pastry&Basting Brush 2Pc (21999)
- SCOTSMAN Water Pump (12-2586-23)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL9207)
- WALCO Dinner Fork, Length 7 5/8 In, PK24 (WL9205)
- WALCO Fork, Length 8 1/8 In, PK24 (WLPAC051)
- WALCO Dinner Knife, Length 8 1/4 In, PK12 (WLPAC24)
- WALCO Bouillon Spoon, Length 5 1/4 In, PK24 (WL1112)
- WALCO Salad Fork, Length 6 3/8 In, PK24 (WL1106)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- Walco Flatware