Shop All Flatware
Walco
Dinner Knife, Length 9 5/8 In, PK12
Mfr # WL66451
Zoro # G1903465
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Saville
- Material Stainless Steel
- Length 9 5/8 in
- Overall Length 9 5/8 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 9 5/8 in |
Overall Length | 9 5/8 in |
Details
Item | European Dinner Knife |
Pattern | Saville |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
European Dinner Knife, Product Type European Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 5/8 in, Pattern Saville, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOR IMPORTS Savor Imports 2.75" Cinnamon Stick 8 oz., PK6 (659138001375)
- ELECTROLUX Refrigerator Door Gasket to Seal (242193206)
- THE JACKFRUIT CO The Jackfruit Company Naked Jackfruit 30.5 oz. Pouch, PK5 (1007)
- FLEXIPAN Air Rectangles (SF-01090)
- WALCO Dinner Knife, Length 8 5/16 In, PK12 (WL7443)
- WALCO Bouillon Spoon, Length 5 1/4 In, PK24 (WL1112)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL1107)
- WALCO Salad Fork, Length 6 1/16 In, PK24 (WL5506)
- WALCO Dinner Knife, Length 7 In, PK12 (WLPAC11)
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL2807)
- BON CHEF Viva, Soup/Dessert Spoon, Satin Finish, 18/10, 7.47" , set of 12 (S1403)
- Walco Flatware