Shop All Flatware
Walco
Dinner Knife, Length 8 In, PK12
Mfr # WL7220
Zoro # G8537706
original price:
$8.91
21% off
new price: $6.99
/pk 12, $0.58/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor
- Material Stainless Steel
- Length 8 in
- Stainless Steel Grade 18/0
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 in |
Overall Length | 8 in |
Details
Item | Dinner Knife |
Pattern | Windsor |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Tong, Utility- 12In, S/S (34110)
- GOOD COOK STRAINER MESH ALUMIN 6"" (24988)
- HAMILTON BEACH COMMERCIAL Cup Trip Handle (990085400)
- ALLIANCE KIT LOCK KEY & NUT (RL001) (44089301P)
- WALCO Fork, Length 8 1/8 In, PK24 (WLPAC051)
- WALCO Demitasse Spoon, Length 4 In, PK36 (WL1829)
- WALCO Dinner Knife, Length 7 15/16 In, PK12 (WL7224)
- WALCO Steak Knife, 10 In, PK12 (WL620527)
- WALCO Dinner Knife, Length 9 1/4 In, PK12 (WL91451)
- WALCO Dessert Spoon, Length 7 1/16 In, PK36 (WL3507)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL1104)
- Walco Flatware