Shop All Flatware
Walco
Dinner Knife, Length 8 7/8 In, PK12
Mfr # WL5545
Zoro # G1642085
product price: $15.19
/pk 12, $1.27/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Poise
- Material Stainless Steel
- Length 8 7/8 in
- Overall Length 8 7/8 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 7/8 in |
Overall Length | 8 7/8 in |
Details
Item | Dinner Knife |
Pattern | Poise |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 7/8 in, Pattern Poise, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 11" Under Cabinet Stemware Holder (3150-11ORB)
- GRINDMASTER CECILWARE Probe, Thermistor 12 (61128)
- BUNN Nozzle Assembly, 2 O Ring Quick Stop - Blk (49819.1001)
- STAR MANUFACTURING Thermostat (2T-Z4823)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL9407)
- WALCO Dinner Knife, Length 8 7/8 In, PK36 (WL3545)
- WALCO Bouillon Spoon, Length 5 7/8 In, PK24 (WL7212)
- WALCO Bouillon Spoon, Length 6 In, PK36 (WL1812)
- WALCO Bouillon Spoon, Length 6 3/4 In, PK36 (WL3512)
- WALCO Bouillon Spoon, Length 6 In, PK24 (WL9212)
- WALCO Dinner Fork, Length 7 1/2 In, PK24 (WLPAC05)
- Walco Flatware