Shop All Flatware
Walco
Dinner Knife, Length 8 3/4 In, PK12
Mfr # WL9145
Zoro # G1708831
product price: $41.79
/pk 12, $3.48/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Illustra
- Material Stainless Steel
- Length 8 3/4 in
- Overall Length 8 3/4 in
- Stainless Steel Grade 18/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 3/4 in |
Overall Length | 8 3/4 in |
Details
Item | Dinner Knife |
Pattern | Illustra |
Material | Stainless Steel |
Stainless Steel Grade | 18/10 |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 3/4 in, Pattern Illustra, Stainless Steel Grade 18/10, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Range Black Burner Knob (WB03K10216)
- ZEROLL 0.8 oz Stainless Steel Disher with Extended Handle No. 40 (2040EX)
- MOCAFE Precious Divinity Spiced Chai 3lbs Bags, PK4 (794325)
- PRIME-LINE Clear Plastic Window Grid Retainer Clips, with Pin 6 Pack (L 5839)
- WALCO Steak Knife, 9 1/4 In, PK12 (WL980527)
- WALCO Dinner Knife, Length 7 In, PK12 (WLPAC11)
- WALCO Steak Knife, 9 3/4 In, PK12 (WL880527)
- WALCO Dinner Knife, Length 8 5/8 In, PK12 (WL1145)
- WALCO Bouillon Spoon, Length 6 1/4 In, PK24 (WL6612)
- WALCO Bouillon Spoon, Length 5 13/16 In, PK24 (WL5512)
- WALCO Teaspoon, Length 5 15/16 In, PK36 (WL7401)
- Walco Flatware